Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M3 Tap Thread Size, TiN Coated
Mfr # 135910 M3
Zoro # G609574053
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.5 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 56 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 135910 M3
- Zoro # G609574053
- UPC # 4062406374402
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 3.5 mm |
Overall Length | 56 mm |
Thread Length | 9 mm |
Shank Square Size | 2.7 mm |
Thread Diameter | 3 mm |
Pre-Drill Diameter | 2.5 mm |
Thread Size | M3 |
Diameter | 3 mm |
Tapping Hole Diameter | 2.5 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 0.5 mm Overall length L: 56 mm Shank dia Ds: 3.5 mm Shank square : 2.7 mm Tapping hole dia : 2.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXU6)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90216)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- AJAX TOOL WORKS Roll P" Driver, 1/4", No8 (A1102)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (138050 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, M30 Tap Thread Size, TiN Coated (132680 M30)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- OSG Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (1290801)
- Holex Extension Taps