Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M24 Tap Thread Size, TiN Coated
Mfr # 135910 M24
Zoro # G309574049
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 18 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 160 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 135910 M24
- Zoro # G309574049
- UPC # 4062406374501
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 18 mm |
Overall Length | 160 mm |
Thread Length | 72 mm |
Tapping Hole Diameter | 21 mm |
Pre-Drill Diameter | 21 mm |
Shank Square Size | 14.5 mm |
Thread Size | M24 |
Thread Diameter | 24 mm |
Diameter | 24 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 3 mm Overall length L: 160 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 21 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 7mm I, III, T .062 In (44577)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8-5PK)
- KEO Countersink (22030-TiN)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7128)
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated (133360 1/4-20)
- Holex Taps