Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M16 Tap Thread Size, TiN Coated
Mfr # 135910 M16
Zoro # G609574183
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 110 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 135910 M16
- Zoro # G609574183
- UPC # 4062406374488
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 12 mm |
Overall Length | 110 mm |
Thread Length | 48 mm |
Diameter | 16 mm |
Thread Size | M16 |
Tapping Hole Diameter | 14 mm |
Pre-Drill Diameter | 14 mm |
Shank Square Size | 9 mm |
Thread Diameter | 16 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 2 mm Overall length L: 110 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 14 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Mechanics Hammer, Fibre, T1000 (013700700)
- J.W. WINCO GN319.2-50-M12-A Revolving Ball Knob (319.2-50-M12-A)
- AMERICAN FORGE & FOUNDRY 2-3/8" Drive, 2-3/8" 6 Points (18536)
- MILWAUKEE TOOL 7/8 in. SAE Combination Wrench (45-96-9428)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-28 Tap Thread Size, TiN Coated (133425 1/4-28)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 6-32 Tap Thread Size, TiAlN Coated (133356 6-32)
- Holex Extension Taps