Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M14 Tap Thread Size, TiN Coated
Mfr # 135910 M14
Zoro # G209574262
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 11 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 110 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 135910 M14
- Zoro # G209574262
- UPC # 4062406374471
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 11 mm |
Overall Length | 110 mm |
Thread Length | 42 mm |
Thread Size | M14 |
Pre-Drill Diameter | 12 mm |
Tapping Hole Diameter | 12 mm |
Shank Square Size | 9 mm |
Diameter | 14 mm |
Thread Diameter | 14 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 2 mm Overall length L: 110 mm Shank dia Ds: 11 mm Shank square : 9 mm Tapping hole dia : 12 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1562)
- KD TOOLS Dead Blow Ball Peen Hammer, 26 oz. (68-516G)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/16 (C18446)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6.5-3000)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes (1653007008)
- Holex Extension Taps