Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M12 Tap Thread Size, TiN Coated
Mfr # 135910 M12
Zoro # G609574176
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 110 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 135910 M12
- Zoro # G609574176
- UPC # 4062406374464
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 9 mm |
Overall Length | 110 mm |
Thread Length | 36 mm |
Thread Size | M12 |
Pre-Drill Diameter | 10.2 mm |
Diameter | 12 mm |
Thread Diameter | 12 mm |
Shank Square Size | 7 mm |
Tapping Hole Diameter | 10.2 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 1.75 mm Overall length L: 110 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 10.2 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench Set, Revrsbl, 10 Pcs, 10-19mm (MWS-10RCU)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- PROTO Combination Wrench, SAE, 3/16in Size (J1206EFS)
- TITAN Cross Peen Hammer, 3 lb (63004)
- HOLEX HSS-E Through Hole Machine Tap, M30 Tap Thread Size, TiN Coated (132680 M30)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- REGAL CUTTING TOOLS 5/16-18 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015130AS)
- Holex Extension Taps