Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M10 Tap Thread Size, TiN Coated
Mfr # 135910 M10
Zoro # G709574168
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 100 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 135910 M10
- Zoro # G709574168
- UPC # 4062406374457
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 10 mm |
Overall Length | 100 mm |
Thread Length | 30 mm |
Thread Size | M10 |
Tapping Hole Diameter | 8.5 mm |
Thread Diameter | 10 mm |
Diameter | 10 mm |
Shank Square Size | 8 mm |
Pre-Drill Diameter | 8.5 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 100 mm Shank dia Ds: 10 mm Shank square : 8 mm Tapping hole dia : 8.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Threading Dies, 1", NPT, (70914)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- BETA 8 Piece Metric Hex Key Set, 960924 (000960924)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 24/12A-125/250V Replaces Makita 651172-0, 651121-7 and 651168-1 (L50-3)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 12-24 Tap Thread Size, TiAlN Coated (133356 12-24)
- Holex Taps