Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 6.5X0.75 Tap Thread Size, TiN Coated
Mfr # 137170 6,5X0,75
Zoro # G809574433
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5.5 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 80 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 137170 6,5X0,75
- Zoro # G809574433
- UPC # 4062406374563
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 5.5 mm |
Overall Length | 80 mm |
Thread Length | 16.25 mm |
Thread Diameter | 6.5 mm |
Pre-Drill Diameter | 5.8 mm |
Tapping Hole Diameter | 5.8 mm |
Shank Square Size | 4.3 mm |
Diameter | 6.5 mm |
Thread Size | M6-0.75 |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.75 mm Overall length L: 80 mm Shank dia Ds: 5.5 mm Shank square : 4.3 mm Tapping hole dia : 5.8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 19mm (009200019)
- STM 10 Solid Nut Inside Spring Caliper (231156)
- WALTER Turning insert Positive rhombic 80°, CCMT060204-FP4 WEP10, coating typ (CCMT060204-FP4 WEP10C)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-618)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-28 Tap Thread Size, TiN Coated (133425 1/4-28)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- REGAL CUTTING TOOLS 3/4-10 H3 3 Flt. Plug Spiral Point Extension Tap - 8" (015082AS)
- Holex Taps