Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 4X0.5 Tap Thread Size, TiN Coated
Mfr # 137170 4X0,5
Zoro # G409574383
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.8 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 63 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 137170 4X0,5
- Zoro # G409574383
- UPC # 4062406374525
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 2.8 mm |
Overall Length | 63 mm |
Thread Length | 10 mm |
Shank Square Size | 2.1 mm |
Thread Size | M4-0.5 |
Diameter | 4 mm |
Thread Diameter | 4 mm |
Pre-Drill Diameter | 3.5 mm |
Tapping Hole Diameter | 3.5 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.5 mm Overall length L: 63 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 3.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 4-Piece Individual Hook and Pick Set (CHP4)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 2-1/4" Dia., Plastic (GNH1-HEX5SA----)
- SWANSON Swanson AE140 Meterstick; Yellow (AE140)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (138050 3/8-24)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated (133375 6-32)
- REGAL CUTTING TOOLS 5/8-11 H3 3 Flt. Plug Spiral Point Extension Tap - 8" (015080AS)
- Holex Extension Taps