Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated
Mfr # 138050 3/8-24
Zoro # G109574256
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 90 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 138050 3/8-24
- Zoro # G109574256
- UPC # 4062406374921
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 7 mm |
Overall Length | 90 mm |
Thread Length | 23.83 mm |
Thread Size | 3/8-24 UNF |
Thread Diameter | 9.53 mm |
Pre-Drill Diameter | 8.5 mm |
Shank Square Size | 5.5 mm |
Diameter | 9.53 mm |
Tapping Hole Diameter | 8.5 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 374 Threads per inch: 24 Thread dia : 9.53 mm Overall length L: 90 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 8.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 1-3/8" (02718)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (48027)
- MAYHEW 5PC BRASS DRIFT PUNCH SET (MAY67003)
- LISLE Torx Plus Socket, EP-24 (83210)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- Holex Taps