Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 30X1.5 Tap Thread Size, TiN Coated
Mfr # 137170 30X1,5
Zoro # G309574384
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 22 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 150 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 137170 30X1,5
- Zoro # G309574384
- UPC # 4062406374716
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 22 mm |
Overall Length | 150 mm |
Thread Length | 75 mm |
Tapping Hole Diameter | 28.5 mm |
Thread Size | M30-1.5 |
Shank Square Size | 18 mm |
Diameter | 30 mm |
Thread Diameter | 30 mm |
Pre-Drill Diameter | 28.5 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 150 mm Shank dia Ds: 22 mm Shank square : 18 mm Tapping hole dia : 28.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2618)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- LISLE PULLER PITMAN ARM /SUPER FORD (LI41970)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-28 Tap Thread Size, TiN Coated (133425 1/4-28)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (133375 1/4-20)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- Holex Extension Taps