Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 26X1.5 Tap Thread Size, TiN Coated
Mfr # 137170 26X1,5
Zoro # G809574327
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 18 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 140 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 137170 26X1,5
- Zoro # G809574327
- UPC # 4062406374709
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 18 mm |
Overall Length | 140 mm |
Thread Length | 65 mm |
Tapping Hole Diameter | 24.5 mm |
Thread Diameter | 26 mm |
Pre-Drill Diameter | 24.5 mm |
Shank Square Size | 14.5 mm |
Thread Size | M26-1.5 |
Diameter | 26 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 24.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Laser Tripod with Tilting Head (DW0881T)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1282)
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 4.7"D (IM2050)
- BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (568)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-9 Tap Thread Size, TiN Coated (133375 7/8-9)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (138050 3/8-24)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- Holex Taps