Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 24X1.5 Tap Thread Size, TiN Coated
Mfr # 137170 24X1,5
Zoro # G809574372
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 18 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 140 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 137170 24X1,5
- Zoro # G809574372
- UPC # 4062406374693
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 18 mm |
Overall Length | 140 mm |
Thread Length | 60 mm |
Diameter | 24 mm |
Shank Square Size | 14.5 mm |
Pre-Drill Diameter | 22.5 mm |
Thread Diameter | 24 mm |
Tapping Hole Diameter | 22.5 mm |
Thread Size | M24-1.5 |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 22.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knob, Shifter 1224 (27032)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (745)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (133375 1/4-20)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- GARANT HSS-E-PM Through Hole Machine Tap, 2-56 Tap Thread Size, AlTix Coated (133360 2-56)
- Holex Taps