Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 20X1.5 Tap Thread Size, TiN Coated
Mfr # 137170 20X1,5
Zoro # G009574424
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 125 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 137170 20X1,5
- Zoro # G009574424
- UPC # 4062406374679
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 16 mm |
Overall Length | 125 mm |
Thread Length | 50 mm |
Thread Diameter | 20 mm |
Shank Square Size | 12 mm |
Pre-Drill Diameter | 18.5 mm |
Diameter | 20 mm |
Thread Size | M20-1.5 |
Tapping Hole Diameter | 18.5 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 125 mm Shank dia Ds: 16 mm Shank square : 12 mm Tapping hole dia : 18.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Slim Head Ratchet Set, 45 pcs., Full Polish Chrome (81032)
- MAKITA Tool-Less Wheel Guard 5 (140T26-1)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 21mm (CDS81N)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated (133375 6-32)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes (1653007008)
- Holex Extension Taps