Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated
Mfr # 137910 2-56
Zoro # G309574360
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.8 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 46 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 137910 2-56
- Zoro # G309574360
- UPC # 4062406373511
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 2.8 mm |
Overall Length | 46 mm |
Thread Length | 5.45 mm |
Thread Size | 2-56 UNC |
Tapping Hole Diameter | 1.85 mm |
Pre-Drill Diameter | 1.85 mm |
Diameter | 2.18 mm |
Thread Diameter | 2.18 mm |
Shank Square Size | 2.1 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 371 Threads per inch: 56 Thread dia : 2.18 mm Overall length L: 46 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 1.85 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL End Nipper Pliers, 7" (31607)
- KIPP Adjustable Handle, Size: 2 M10X60, Entirely Stainless Steel, Electropolished (K0124.210X60)
- MAKITA Oki-Mak 4195663 Knob Switch 9553Nb (419566-3)
- BOSCH Hammer Steel, Clay Spade, 3/4 Hex, 4 1/2 W (HS1504)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, M30 Tap Thread Size, TiN Coated (132680 M30)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- Holex Extension Taps