Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 14X1.5 Tap Thread Size, TiN Coated
Mfr # 137170 14X1,5
Zoro # G409574390
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 11 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 100 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 137170 14X1,5
- Zoro # G409574390
- UPC # 4062406374648
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 11 mm |
Overall Length | 100 mm |
Thread Length | 35 mm |
Thread Size | M14-1.5 |
Tapping Hole Diameter | 12.5 mm |
Diameter | 14 mm |
Pre-Drill Diameter | 12.5 mm |
Shank Square Size | 9 mm |
Thread Diameter | 14 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 100 mm Shank dia Ds: 11 mm Shank square : 9 mm Tapping hole dia : 12.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Petrochemical File Set, American, 7 Pieces (78761531)
- WILTON Sledge Hammer, 4 lb., 18 In, Rubber/Steel (20416)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 9mm (84332N)
- HOLEX HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated (133375 6-32)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- HOLEX HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated (133375 5/8-11)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- Holex Extension Taps