Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 12X1.5 Tap Thread Size, TiN Coated
Mfr # 137170 12X1,5
Zoro # G709574328
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 100 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 137170 12X1,5
- Zoro # G709574328
- UPC # 4062406374631
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 9 mm |
Overall Length | 100 mm |
Thread Length | 30 mm |
Shank Square Size | 7 mm |
Diameter | 12 mm |
Thread Diameter | 12 mm |
Tapping Hole Diameter | 10.5 mm |
Pre-Drill Diameter | 10.5 mm |
Thread Size | M12-1.5 |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 10.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB15/16HEX)
- OCHSENKOPF Plastic Felling Wedge, Yukon Type (OX 32-0100)
- LENOX Band Saw Blade, 17 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1807616)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #9 (C15941)
- HOLEX HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated (133375 6-32)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- OSG Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (1299000)
- Holex Taps