Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated
Mfr # 138050 1/2-20
Zoro # G309574445
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 100 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 138050 1/2-20
- Zoro # G309574445
- UPC # 4062406374945
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 9 mm |
Overall Length | 100 mm |
Thread Length | 31.75 mm |
Pre-Drill Diameter | 11.5 mm |
Shank Square Size | 7 mm |
Tapping Hole Diameter | 11.5 mm |
Diameter | 12.7 mm |
Thread Size | 1/2-20 UNF |
Thread Diameter | 12.7 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 374 Threads per inch: 20 Thread dia : 12.7 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 11.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Bottoming Tap (DWT54358)
- BON TOOL Bon 11-537 Jointer, Plex 3/4" (11-537)
- CHANNELLOCK PLIER 10""PUMP CHANNEL LK (430)
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-28 Tap Thread Size, TiN Coated (133425 1/4-28)
- HOLEX HSS-E Blind Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (137910 1/4-20)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-9 Tap Thread Size, TiN Coated (133375 7/8-9)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800401)
- Holex Taps