Shop All Cobalt End Mills
Holex
HSS-Co8 Square End Mill, 4 mm Dia, TiAlN Coated
Mfr # 191590 4
Zoro # G709573369
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 55 mm
- Shank Dia. 6 mm
- Shank Type DIN 1835 B to h6
- End Mill Material HSS Co 8
- End Mill Cutting Type End / face mill - N
Product Information
- Brand Holex
- MFR # 191590 4
- Zoro # G709573369
- UPC # 4045197103659
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Milling Diameter | 4 mm |
Overall Length | 55 mm |
Shank Dia. | 6 mm |
Flute Length | 11 mm |
Diameter Tolerance | k10 |
Max. Cutting Depth - Side Milling | 11 mm |
Min. Cutting Depth | 0.01 mm |
Details
Shank Type | DIN 1835 B to h6 |
End Mill Material | HSS Co 8 |
End Mill Cutting Type | End / face mill - N |
Cutting Direction | horizontal, oblique and vertical |
Finish | TiAlN |
Helix angle | 30-40 ° |
Number of Teeth | 4 |
Correction Factor | 1.25 |
Chamfer Angle | 90 Degrees |
Standards | DIN 844 B |
Slot Milling Feed in Steel | 0.008 mm |
Coolant Through | No |
Description
Multi-flute end mill. Eccentric relief ground. Economy version. Through-coolant: no Tolerance nominal dia : k10 No. of teeth Z: 4 Helix angle: 30-40 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 1835 B to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Overall length L: 55 mm Shank dia Ds: 6 mm Feed fz for slot milling in steel < 750N/mm2: 0.008 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5030)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Long Torx® Bit Socket Set (80588)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Deep Imp (CMMT16076)
- HOLEX HSS-Co8 Square End Mill, 9 mm Dia, TiAlN Coated (191590 9)
- HOLEX HSS-Co8 Square End Mill, 8 mm Dia, TiAlN Coated (191590 8)
- HOLEX HSS-Co8 Square End Mill, 6 mm Dia, TiAlN Coated (191590 6)
- HOLEX HSS-Co8 Square End Mill, 15 mm Dia, TiAlN Coated (191590 15)
- HOLEX HSS-Co8 Roughing End Mill, 12 mm Dia, TiAlN Coated (192850 12)
- HOLEX HSS-Co8 Square End Mill, 5 mm Dia, TiAlN Coated (191590 5)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 (C32648)
- Holex End Mills