Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch
Mfr # 627584 9/64
Zoro # G609578785
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Length 150 mm
- Weight 0.09 lbs
- Size 9/64 inch
- Material Chrome vanadium steel
Product Information
Dimensions
Length | 150 mm |
Size | 9/64 inch |
Hex Size | 9/64 in |
Details
Finish | Chrome Plated |
Item | Screwdrivers |
Weight | 0.09 lbs |
Material | Chrome vanadium steel |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated with ball point. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 26.25 x 39.75in Black Top / Red Bottom (TSF-2639-BLKRD)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (203370)
- OASIS MACHINERY Miter Saw Work Station Vice (Stand Sold Separate) (14111) (BST11V)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 3/16in. (51912)
- Holex Wrenches