Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch
Mfr # 627584 5/32
Zoro # G509578847
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Weight 0.1 lbs
- Length 150 mm
- Size 5/32 inch
- Material Chrome vanadium steel
Product Information
Dimensions
Length | 150 mm |
Size | 5/32 inch |
Hex Size | 5/32 in |
Details
Finish | Chrome Plated |
Weight | 0.1 lbs |
Item | Screwdrivers |
Material | Chrome vanadium steel |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome plated with ball point. T-handle with side drive. Blade length: 150 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 9,000 RPM, 1.0 hp (M2A120RP1045)
- GENERAL TOOLS RULE 6" FLEX 5R (GN616)
- HHIP 1/2" AR-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0008)
- ESTWING MFG CO Estwing Mfg Co. 20 Oz 13-.50in. Metal Handle Ripping Hammer E3-20S (E3-20S)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- WERA Plain L Key, 5/16 in Tip Size, 7 11/16 in Long, 7 11/16 in Short (5022637051)
- Holex Hex Keys