Shop All Hex Keys
Holex
Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/8 inch
Mfr # 627584 3/8
Zoro # G509578700
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Material Chrome vanadium steel
- Weight 0.5 lbs
- Length 200 mm
- Size 3/8 inch
Product Information
Dimensions
Length | 200 mm |
Size | 3/8 inch |
Hex Size | 3/8 in |
Details
Finish | Chrome Plated |
Material | Chrome vanadium steel |
Item | Screwdrivers |
Weight | 0.5 lbs |
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel chrome plated- with ball point. T-handle with side drive. Blade length: 200 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #65 HSS Polished Jobber Length Drill Bit (D/AP65)
- RIDGID Drain Cleaning Attachment (66643)
- TITAN Flare Nut Crowsft Wrench Set, SAE, 10 pcs. (17296)
- DRILL AMERICA #27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP27)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- VEGA Hex L-Key (Long), 2 mm (H020L)
- Holex Wrenches