Shop All Hex Keys
Holex
Hex T-handle with Side Drive, 5 mm
Mfr # 627485 5
Zoro # G811461059
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 5 mm
- Overall Length 182 mm
- Size 5 mm
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 5 mm |
Overall Length | 182 mm |
Size | 5 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
Hex T-handle with Side Drive, 5 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. With side drive. Blade length: 150 mm overall length: 182 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 17mm Flex Head Ratcheting Combination Wrench (45-96-9617)
- YELLOW JACKET Interchangeable Torque Wrench Head (60632)
- WIHA Single Precision Screwdriver, Torx, T15 Torx(R) T15 (26715)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- TEKTON 18 mm Flat End Hex L-Key (KLX22180)
- Holex Hex Keys