Shop All Hex Keys
Holex
Hex T-handle with Side Drive, 3 mm
Mfr # 627485 3
Zoro # G711461128
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 3 mm
- Size 3 mm
- Overall Length 175 mm
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 3 mm |
Size | 3 mm |
Overall Length | 175 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
Hex T-handle with Side Drive, 3 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. With side drive. Blade length: 150 mm overall length: 175 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit (2822-22)
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #1 Tip, 1 55/64 in L (3LE38)
- WERNER Tool Belt -Xxl (M110005)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- Holex Hex Keys