Shop All Cutter Parts
Holex
Flexible Stainless Steel Ruler, 150 mm
Mfr # 461805 150
Zoro # G611470176
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless steel, INOX
- Standard EG II
Product Information
- Brand Holex
- MFR # 461805 150
- Zoro # G611470176
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Overall Length | 150 mm |
Details
Description
Flexible Stainless Steel Ruler, 150 mm. Version: Made of stainless spring steel. Clean- electrolytically applied- black graduations and figures with smooth surface. Easy-to-read. Rounded edges to prevent injuries. Upper edge with 1/2 mm graduations- lower edge with 1 mm graduations. With additional scale on the rear. Material: Stainless steel- INOX Cross-section width: 13 mm Cross-section thickness: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4.30mm HSS Jobber Length Drill Bit (DWDMM4.30)
- KNIPEX 8 3/4 in Crimper 20 to 7 AWG (97 52 33)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® Power Drum Auger - 1/4" x 25' (PL171214)
- MILWAUKEE TOOL 1/4 in. Cobalt Red Helix Drill Bit (ML48-89-2313)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- MITUTOYO Hook Roller (09GAA073)
- CRESCENT H.K. PORTER Wire Rope Ratchet Cutter (8690TN)
- Holex Hand Tool Parts