Shop All Collets
Holex
ER-32 Collet with Seal, 11/16 inch
Mfr # 309001 11/16
Zoro # G109573419
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 mm
- Body Dia. 11/16 inch
- Type 469 E
- External Diameter 33 mm
- Standards ISO 15488-A
Product Information
Dimensions
Overall Length | 40 mm |
Body Dia. | 11/16 inch |
External Diameter | 33 mm |
Details
Item | Collet |
Type | 469 E |
Standards | ISO 15488-A |
Concentricity | ≤ 10 µm |
Adapter | ER 32 |
Description
Through hardened and ground. Polished. Only for nominal dia . Note: Collets ER16- ER25 and ER32 with seal also available. Concentricity: 10 m Overall length L: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7341)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In (33 12FG)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series (99188-12-06)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-006)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- HOLEX ER-32 Collet, 3/8 inch (309000 3/8)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- WEATHERHEAD Braided Collet, 1555774 (ET425DC-5Z)
- Holex Collets, Chucks & Accessories