Shop All Screwdriver Sets
Holex
Electrician's screwdrivers fully insulated in Heavy Duty Foam, 11 Pc
Mfr # 954534 11
Zoro # G511469973
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Families Included Insulated Screwdrivers
- Width 200 mm
- Height 75 mm
- Depth 500 mm
- Storage Type Foam
Product Information
- Brand Holex
- MFR # 954534 11
- Zoro # G511469973
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Width | 200 mm |
Height | 75 mm |
Depth | 500 mm |
Details
Item | Insulated Screwdrivers |
Number of Pieces | 11 |
Tool Families Included | Insulated Screwdrivers |
Storage Type | Foam |
Description
Electrician's screwdrivers fully insulated in Heavy Duty Foam, 11 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 954534: 1 pc. HOLEX electricians screwdriver for slot-head No. 663301 size 2.5- 3- 3.5- 4- 5.5- 6.5- 8: 1 pc. each HOLEX electricians screwdriver for Phillips No. 668631 size 0- 1- 2- 3: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Threading Die Head, 2 1/2-4 In (714)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J7416HF)
- KNIPEX Water Pump Pliers, 4" Cobra XS Water Pum (87 00 100 SBA)
- STARRETT Steel Rule, Flexible, 24 In, 4R Grad (C304R-24)
- HOLEX 1/2 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63109 12PT)
- HOLEX Screwdriver set for Torx fully insulated- Number of screwdrivers: 7 (625782 7)
- HOLEX Electrician's screwdriver set for slot-head fully insulated- Number of screwdrivers: 5 (663311 5)
- HOLEX 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63109 6PT)
- HOLEX 1/4 inch Drive 6 Point Deep Socket Set, 11 Pieces (U63102 6PT)
- MILWAUKEE TOOL Precision Screw Driver Set (ML48-22-2606)
- KNIPEX Screwdriver Sets, WITTRON 7 pc Slotted A (9T 89342)
- Holex Screwdriver Sets