Shop All Open End Wrenches
Holex
Double open ended wrench set in Heavy Duty Foam, 10 Pc
Mfr # 952432 10
Zoro # G911470098
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 500 mm
- Width 200 mm
- Height 75 mm
- Storage Type Foam
- Number of Pieces 10
Product Information
- Brand Holex
- MFR # 952432 10
- Zoro # G911470098
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 500 mm |
Width | 200 mm |
Height | 75 mm |
Details
Item | Open End Wrenches |
Storage Type | Foam |
Number of Pieces | 10 |
Tool Families Included | Open End Wrenches |
Description
Double open ended wrench set in Heavy Duty Foam, 10 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 952432: 1 pc. HOLEX double open-ended wrench set No. 610960 size 10 6x7- 8x9- 10x11- 12x13- 14x15- 16x17- 18x19- 20x22- 21x24- 27x30: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double End Valve Wheel Wrench, 1/2 in 21/32 in Head Size, 8 in Overall L, Alloy Steel (5PWE5)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x6 In (48-20-7096)
- YG-1 TOOL CO Drill (D1GP182010)
- IRWIN Insert Bit, Powr, Single End, Hex Shank, PK2 (IWAF32SQ12)
- HOLEX Single open ended wrench fully insulated- Width across flats: 13mm (613333 13)
- HOLEX Single open ended wrench fully insulated- Width across flats: 18mm (613333 18)
- TEKTON 33 mm Angle Head Open End Wrench (WAE84033)
- FACOM Short Satin Angle Open-End Wrench - 13 mm (FM-34.13)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 18PC BLK (MTBOB18K)
- CTA MANUFACTURING 2 pc. Cummins Fuel injection Wrench, 19mm & 22mm (7815)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- Holex Wrenches