Shop All Digital Calipers
Holex
Digital caliper ABS with rod type depth gauge- Measuring range: 150
Mfr # 412818 150
Zoro # G609617019
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Depth Diameter 1.6
- Caliper Material Stainless steel, INOX
- Standards ISO 13385
- Auto Switch-Off Yes
- Scale Divisions 0.01 mm
Product Information
- Brand Holex
- MFR # 412818 150
- Zoro # G609617019
- UPC # 4045197770271
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | Diameter 1.6 |
Jaw Length | 40 mm |
Depth Gauge | Yes |
Details
Caliper Material | Stainless steel, INOX |
Standards | ISO 13385 |
Item | Universal calipers |
Auto Switch-Off | Yes |
Scale Divisions | 0.01 mm |
Calibration | A1 |
Number of Batteries | 1 |
Reversible Reading | mm / inch |
Measurement Deviation | +/- 0.03 mm |
Measurement Technology | Digital |
Power Supply | Battery Powered |
Packaging | Sturdy Box |
Description
Large high-contrast digital display. The measuring faces are precision-lapped. Digital caliper with absolute scale- no zeroing required. Electronics switch off automatically after approx. 5 minutes and switch on again as soon as the tool is moved. Very high accuracy due to the glass scale. - The electronics are decoupled from the casing and incorporated directly in the sliding part. The gauging force is transmitted directly to the measurement jaws. This reduces the liability of the caliper to errors and increases the working life. With sturdy metal body. Supplied with: Supplied with battery size CR2032. Packaging: sturdy box Standard: ISO 13385 Reversible reading: mm / inch Depth gauge: Diameter 1.6 Measured value saving: Once-off setting of the zero position. Scale divisions: 0.01 mm Scale divisions: 0.0005 in Measurement deviation E MPE: ± 0.03 mm Jaw length: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle With Push Button, Size: 4, 3/8-16X50, Plastic Black, Comp: Steel, Button: Red (K0269.714A4X50)
- FISKARS Softgrip Stainless Steel Micro-Tip Snips (399240-1011)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-20-16-1/4-55)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208429)
- HOLEX Vernier caliper with spring-loaded thumb-lock- Measuring range: 150mm (410625 150)
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- HOLEX Digital caliper ABS- Measuring range: 100mm (412821 100)
- HOLEX Digital caliper ABS- Measuring range: 300mm (412821 300)
- HOLEX Digital caliper ABS with data output- Measuring range: 150mm (412805 150)
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- FOWLER 12"/300mm Economy Digital Caliper (541001122)
- Holex Calipers & Accessories