Shop All Digital Calipers
Holex
Digital caliper ABS with data output- Measuring range: 150mm
Mfr # 412805 150
Zoro # G010733933
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holex
- MFR # 412805 150
- Zoro # G010733933
- UPC # 4045197574404
- Country of Origin China
- Category Digital Calipers
Description
Large- sharp-contrast digital display. The measuring faces are precision-lapped. Digital caliper with absolute scale- no zeroing required. Electronics switch off automatically after approx. 5 minutes and switch on again as soon as the tool is moved. - Very high accuracy due to the glass scale. - The electronics are decoupled from the casing and incorporated directly in the sliding part. The gauging force is transmitted directly to the measurement jaws. This reduces the liability of the caliper to errors and increases the working life. - With sturdy metal body. Supplied with: Battery No. 081560 size CR1632. Optional extras: Keyboard interface No. 498969 size USB. Packaging: sturdy box Standard: ISO 13385 Reversible reading: mm / inch Depth gauge: rectangular 3.7x1.3 Measured value saving: Once-off setting of the zero position Calibration: A1 Scale divisions: 0.01 mm Scale divisions: 0.0005 in Measurement deviation E MPE: ±0.03 mm Jaw length: 40 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL OUTDOOR PRODUCTS Tripod, Stand-Up, Flat, L61In (784030)
- TITAN Breaker Bar, 1/2" Drive, 30" (12047)
- K TOOL INTL Damaged Hex Screw Extractor Set 11Pc (BTK42-11HS)
- MILWAUKEE TOOL 3-1/2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4580)
- HOLEX Vernier caliper with spring-loaded thumb-lock- Measuring range: 150mm (410625 150)
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- HOLEX Digital caliper ABS- Measuring range: 300mm (412821 300)
- HOLEX Digital caliper ABS- Measuring range: 100mm (412821 100)
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-34 (100-700-34)
- Holex Precision Measuring Tools