Shop All Vise and Clamp Parts
Holex
Crank Handle for Machine Vise, Type: 2
Mfr # 362190 2
Zoro # G709617322
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holex
- MFR # 362190 2
- Zoro # G709617322
- UPC # 4062406384296
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Details
Type | 2 |
Description
Quick crank. Suitable for : Stationary machine Vise No. 362175. suitable for colour code: NC-HOLEX
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper / Cutter / Crimper Multi Tool, 8-20 AWG (K12065CR)
- KNIPEX 2 Pc Pliers Wrench Set With Keeper Pouch (86 03 180, 86 03 250 & 9K 00 90 12 US) (9K 00 80 109 US)
- ASIMETO Dial Scale Protractor Head For Combination Square Set (7490260)
- EVOLUTION 12" Premium Electric Concrete Saw with Dust Suppression (R300DCT+)
- HOLEX Crank Handle for Machine Vise, Type: 1 (362190 1)
- HOLEX Front Jaw Serrated, Type: 150 (362179 150)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- HOLEX Spare-parts Set for Machine Vise, 9 Pieces (362199 9)
- KIPP Sensor Bracket D=12 Polyamide, Black (K1281.120)
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- PANAVISE 2-1/4" Open Vise Head (303)
- Holex Machine Tool Parts