Shop All Vise and Clamp Parts
Holex
Crank Handle for Machine Vise, Type: 1
Mfr # 362190 1
Zoro # G309617302
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holex
- MFR # 362190 1
- Zoro # G309617302
- UPC # 4062406384289
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Details
Type | 1 |
Description
Suitable for : Stationary machine Vise No. 362175. suitable for colour code: NC-HOLEX
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (ARM-187-5)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5412)
- FREEMAN 9-Gauge 2" Fencing Stapler (G2FS9)
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78396)
- HOLEX Crank Handle for Machine Vise, Type: 2 (362190 2)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- HOLEX Spare-parts Set for Machine Vise, 9 Pieces (362199 9)
- HOLEX Front Jaw Serrated, Type: 150 (362179 150)
- WILTON All Terrain Vise Mounting Bracket (10300)
- GS TOOLING Fixed Jaw For 5 Modular Vises (382430)
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- Holex Vise and Clamp Parts