Shop All Combination Wrench Sets
Holex
Combination Wrench Set, 19 Pc
Mfr # 613960 19
Zoro # G611460573
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric metric
- Finish chrome-plated
- Wrench Style Combination
- Number of Pieces 19
- Material Chrome vanadium steel
Product Information
- Brand Holex
- MFR # 613960 19
- Zoro # G611460573
- Country of Origin India
- Category Combination Wrench Sets
Details
SAE or Metric | metric |
Finish | chrome-plated |
Wrench Style | Combination |
Number of Pieces | 19 |
Material | Chrome vanadium steel |
Item | Wrench |
Ring Setting | 15° |
Description
Combination Wrench Set, 19 Pc. Version: Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Supplied with: 1 each combination wrench No. 613950: Size 5.5- 6- 7- 8- 9- 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 20- 21- 22- 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- WESTWARD Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUX4)
- MARKAL Railroad Chalk 1" Tip, White, 144PK (80500)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/4" (KTI-41324)
- HOLEX Combination wrench set- chrome-plated- Number of keys: 13ZOLL (613960 13ZOLL)
- SUNEX WRENCH SET 25 PC MET COMB (SU9917MPRA)
- BOJO TOOLS 7/16" Composite Wrench "Extreme Material" (ITH-7/16-XNGL)
- K-TOOL INTERNATIONAL Raised Panel SAE Combo Wrench Set, 11 pcs (KTI-41011)
- PROSKIT Combination Wrench Set, Metric, 9pc (HW-6509B)
- GEARWRENCH 14 Pc 90T 12PT SAE Combi Ratchet Wrench Set (KDT86959)
- WESTWARD Ratcheting Wrench Set, SAE, 13 pcs. (54DG28)
- Holex Wrenches