Shop All Combination Wrenches
Holex
Combination wrench- chrome-plated- Width across flats: 13mm
Mfr # 613950 13
Zoro # G409573294
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Overall Length 170 mm
- Head Size 13 mm
- Width Across Flats 13 mm
- Maximum Ring Height 11 mm
Product Information
- Brand Holex
- MFR # 613950 13
- Zoro # G409573294
- UPC # 4045197159793
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 170 mm |
Head Size | 13 mm |
Width Across Flats | 13 mm |
Maximum Ring Height | 11 mm |
Maximum Jaw Height | 6.5 mm |
Details
Finish | Chrome Plated |
Ring Setting | 15 Degrees |
Description
Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. wrench length L: 170 mm maximum jaw height h1: 6.5 mm maximum ring height h2 max: 11 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm 12 Point 55mm 3/8 Sq. Drive (3305M-13)
- DEWALT Screwdriver Kit, Cordless, 12V DC, 1100 RPM (DCF601F2/DCB124)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832934)
- WILLIAMS Jobsite Box, Blue, 32 in W x 19 in D x 17-1/2 in H (JHW50950B)
- HOLEX Combination wrench- chrome-plated- Width across flats: 10mm (613950 10)
- HOLEX Combination wrench- chrome-plated- Width across flats: 15mm (613950 15)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 3/4in (613970 3/4)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 9/16in (613970 9/16)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 5/8in (613970 5/8)
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- PROTO Combination Wrench, SAE, 5/8" Head Sz (J1220SPL)
- Holex Wrenches