Shop All Claw, Rip & Framing Hammers
Holex
Carpenter's Roofing Hammer with Magnetic Nail Holder, Weight without Handle: 600g
Mfr # 751515 600
Zoro # G709578739
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2.16 lbs
- Head Weight 600 g
- Handle Length 280 mm
Product Information
- Brand Holex
- MFR # 751515 600
- Zoro # G709578739
- UPC # 4062406711191
- Country of Origin India
- Category Claw, Rip & Framing Hammers
Dimensions
Handle Length | 280 mm |
Details
Item | Hammer |
Weight | 2.16 lbs |
Head Weight | 600 g |
Description
Drop-forged hammer head- hardened and tempered. Smooth and bright face- well-formed claw and nail groove. Painted head- with magnetic nail holder. Unbreakable securely fitted tubular steel handle and user-friendly rubber grip reduces the risk of accidents. Standard: DIN 7239 Material: Special tool steel. Handle length: 280 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 7/8In, 9 Pitch (10M976)
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7607)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket (KTI-22212)
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind (9642)
- APEX TOOL GROUP 11400N HAMMER 20OZ PREMIUM CURVED CLAW (11418C-06)
- ESTWING 22OZ Smooth Fram Hammer (E3-22S)
- VULCAN Hammer Claw Rip Wood 16Oz (JL20142)
- ALL-SOURCE 5 Oz. Steel Tack Hammer with Hardwood Handle (353280)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 13 oz. (51-713)
- TITAN 5 pc. Hickory Wood Handle Hammer Set (85070)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2)
- Holex Claw, Rip & Framing Hammers