Shop All Bit Socket Sets
Holex
Bit Socket Set, 3/8 inch Drive, 7 Pieces
Mfr # U63104 3/8-HEX
Zoro # G209578635
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8/2023
Product Information
- Brand Holex
- MFR # U63104 3/8-HEX
- Zoro # G209578635
- Country of Origin Multiple
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8/2023 |
Description
7 Piece Holex 3/8 inch Drive Hex Bit Socket Set including the following sizes: 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8Specifications:Forged from high quality steel.Internally beveled for easy fitting to bolt heads.Bit made from high-alloy special steel, bright finished.Material:Chrome vanadium steel, chrome-plated.Technical DataSquare drive: 3/8 inchDrive profile: Hexagon screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PET SPECIALTIES American Pet Specialties 3020 The Jackie Pet Carrier Bag - Large - Black (3020)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 3/8 (C30524)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1 In, 5/8-11, 0.44 (GP1C--SR-----21)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-610)
- HOLEX Bit Socket Set, 1/2 inch Drive, 7 Pieces (U63104 1/2-HEX)
- HOLEX Bit Socket Set, 1/4 inch Drive, 11 Pieces (U63104 1/4-HEX)
- HOLEX 3/8 inch Drive Bit Socket Set, 7 Pieces (634825 3/8)
- CTA MANUFACTURING SKT CLUTCH HEAD BIT 4pc SET (CTA8755)
- BONDHUS Torx Socket Bit Set With Proguard (13-Piece) (32037)
- PROTO 1/4" Drive Hex Bit Set, Torx, 3 pcs (J4770-6)
- GOURMETGALLEY 0.375 in. Drive Master Hex Bit Impact Socket Set - 84 Piece, 84PK (GO381928)
- Holex Bit Socket Sets