Shop All Bit Socket Sets
Holex
Bit Socket Set, 1/4 inch Drive, 11 Pieces
Mfr # U63104 1/4-HEX
Zoro # G809578646
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4/2023
Product Information
- Brand Holex
- MFR # U63104 1/4-HEX
- Zoro # G809578646
- Country of Origin Multiple
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4/2023 |
Description
11 Piece Holex 1/4 inch Drive Hex Bit Socket Set including the following sizes: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16Specifications:Bit made of hard toughened steel, bright finish.Forged from high quality steel.Internally beveled for easy fitting to bolt heads.Square socket drive with bore.Material:Chrome vanadium steel, chrome-plated.Technical DataSquare drive: 1/4 inchDrive profile: Hexagon screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.46"L, HR Phenolic (0073-B)
- WRIGHT TOOL Attachment 1/2" Drive Adaptor - 1/2"Fema (4453)
- BOSCH Rotating Mount, Laser, Plastic, Fine Adjust (RM 2)
- HOLEX Bit Socket Set, 3/8 inch Drive, 7 Pieces (U63104 3/8-HEX)
- HOLEX 3/8 inch Drive Bit Socket Set, 7 Pieces (634825 3/8)
- HOLEX Bit Socket Set, 1/2 inch Drive, 7 Pieces (U63104 1/2-HEX)
- WESTWARD Bit Socket Set: 3/8 in Drive Size, 1 27/32 in Length, Metric/SAE, Alloy Steel, 27-Piece, Case (54TL64)
- GOURMETGALLEY 0.375 in. Drive Master Hex Bit Impact Socket Set - 84 Piece, 84PK (GO381928)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- TEKTON 1/2" Drive Hex Bit Socket Set, SAE, Metric, 24 pcs (SHB92301)
- Holex Sockets & Ratchets