Shop All Hex Keys
Holex
Ball Point Hex T-handle with Side Drive, 6 mm
Mfr # 627484 6
Zoro # G811461134
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 6 mm
- Overall Length 182 mm
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 6 mm |
Overall Length | 182 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
Ball Point Hex T-handle with Side Drive, 6 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. With side drive. Ball head on the long side. Blade length: 150 mm overall length: 182 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- ABC HAMMERS 12 lb. Polyurethane Dead Blow Hammer - Overall Length 36.00" (ABC14DB)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 6 Points (KTI-22221)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA55)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- Holex Wrenches