Shop All Hex Keys
Holex
Ball Point Hex T-handle with Side Drive, 3 mm
Mfr # 627484 3
Zoro # G411461015
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 3 mm
- Overall Length 175 mm
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 3 mm |
Overall Length | 175 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
Ball Point Hex T-handle with Side Drive, 3 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. With side drive. Ball head on the long side. Blade length: 150 mm overall length: 175 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202816)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN63)
- MARSHALLTOWN PREMIER GROUT BAG VINYL 12X24 in. (GB692)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 5/32 inch (627585 5/32)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- BETA Offset Hex Key Wrench, Long, 8mm (000960880)
- Holex Hex Keys