Shop All Hex Key Sets
Holex
Ball End L-wrench Set, 9 Pc, 1.5 to 10 mm, Long
Mfr # 627327 9
Zoro # G411460681
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Tip Size 1.5 to 10 mm
Product Information
- Brand Holex
- MFR # 627327 9
- Zoro # G411460681
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 to 10 mm |
Details
Number of Pieces | 9 |
Item | L-wrench |
Description
Ball End L-wrench Set, 9 Pc, 1.5 to 10 mm, Long. Version: L-form shaft- ball point can be applied up to an angle of 30 Deg . Chrome vanadium steel- through hardened toughened- surface manganese phosphated. Content: Stored in: Plastic clip 1 each L-wrench No. 627325: Size 1.5- 2- 2.5- 3- 4- 5- 6- 8- 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M10X25 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X25)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- STANLEY 9 3/8 in Linemans Plier High Leverage, Steel (89-865)
- PARKER BLOW GUN (BG442-SBL)
- EKLIND 8 Piece Fold-Up Hex Key Set, 20811 (20811)
- EKLIND HexKeySt, L, 2 27/32 in to 6 3/4 in (10213)
- TENG TOOLS TEDHT42 - 42 Piece Hex and TX Key Set in EVA Tray (TEDHT42)
- CRAFTSMAN Hex Key Handle Set, 14 (CMHT26001)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12634 (12634)
- WIHA 6 Piece SAE T-Shape Hex Key Set, 33490 (33490)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22572 (22572)
- Holex Hex Keys & Hex Key Sets