Shop All Adjustable Wrenches
Holex
Adjustable Wrench with Coated Handle, Overall Length: 100 mm
Mfr # 813961 100
Zoro # G909578836
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Nonsparking no
- Width 13 mm
- Grip Style yes
- Jaw Position 22 Degrees
Product Information
- Brand Holex
- MFR # 813961 100
- Zoro # G909578836
- UPC # 4062406069674
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 100 mm |
Width | 13 mm |
Details
Nonsparking | no |
Grip Style | yes |
Item | Adjustable spanners |
Jaw Position | 22 Degrees |
Scaling | Yes |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. With non-slip grip. Adjustable wrench- chrome-plated. maximum width across flats: 13 mm overall length: 4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTON Weston 47-1401 Hog Ring Plier, Stainless Steel Jaw, Black/Silver (47-1401)
- ASTRO PNEUMATIC DIE GRINDER 1/4" BLUE COMP BODY 90DEG A (AO1222)
- J.W. WINCO GN471-100-B1/2 Crank Handle Aluminum (4BB95)
- ATD TOOLS ATD Tools ATD-2150A Heavy-Duty Air Hammer (ATD-2150A)
- HOLEX Adjustable Wrench, Overall Length: 250mm (814001 250)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- HOLEX Adjustable Wrench, Overall Length: 100mm (814001 100)
- STANLEY FATMAX® 10" Adjustable Demolition Wrench (FMHT75081)
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Chrome (804)
- CHANNELLOCK 830 30" Adj Wrench (830)
- Holex Adjustable Wrenches