Shop All Adjustable Wrenches
Holex
Adjustable Wrench, Overall Length: 200mm
Mfr # 814001 200
Zoro # G809578721
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200 mm
- Nonsparking no
- Grip Style no
- Width 24 mm
- Jaw Position 22 Degrees
Product Information
- Brand Holex
- MFR # 814001 200
- Zoro # G809578721
- UPC # 4062406072063
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 200 mm |
Width | 24 mm |
Details
Nonsparking | no |
Grip Style | no |
Item | Adjustable spanners |
Jaw Position | 22 Degrees |
Scaling | Yes |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. Adjustable wrench- chrome-plated. maximum width across flats: 24 mm overall length: 8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Ruler, 12", Stainless Steel, Cork Back (UNV59023)
- TEKTON 3/8 Inch Drive x 3 Inch Quick-Release Small Body Ratchet (SRH11503)
- RIDGID KWIK SPIN AUGER 25'X1/4"" (57038)
- CLESCO Arbor (W-23MT)
- HOLEX Adjustable Wrench, Overall Length: 100mm (814001 100)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- HOLEX Adjustable Wrench, Overall Length: 250mm (814001 250)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- PRO-GRADE TOOLS Wrenches, 8", Adjustable (15008)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1/2 (9AB04)
- CRESCENT 8" Adjustable Black Oxide Wrench - Bagged (AT28BK)
- Holex Adjustable Wrenches