Shop All Adjustable Wrenches
Holex
Adjustable Wrench, Overall Length: 100mm
Mfr # 814001 100
Zoro # G109578698
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Nonsparking no
- Width 13 mm
- Grip Style no
- Jaw Position 22 Degrees
Product Information
- Brand Holex
- MFR # 814001 100
- Zoro # G109578698
- UPC # 4062406072049
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 100 mm |
Width | 13 mm |
Details
Nonsparking | no |
Item | Adjustable spanners |
Grip Style | no |
Jaw Position | 22 Degrees |
Scaling | Yes |
Description
Slim design with double-T-profile shank chromium plated. Jaw angle 22Deg . Drop-forged and hardened. With scale on the jaw. Adjustable wrench- chrome-plated. maximum width across flats: 13 mm overall length: 4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Standard Paper Filter (579543101)
- STANLEY MOLDING CLAW BAR 10"" (FMHT55009)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-20UNF (C65471)
- STARRETT Pin Vise, 0.110-0.200 In, Tapered Collet (240D)
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- HOLEX Adjustable Wrench, Overall Length: 250mm (814001 250)
- CRESCENT 18" Automotive Wrench (C718)
- WILLIAMS Williams Pin Spanner, Adjustable, 3/4 To 2 (O-471A)
- IRWIN ADJUS WRNCH SET 6&10"" 2P (2078700)
- CRAFTSMAN Adj. Wrench, 1 3/4" Jaw Capacity, 15" L (CMMT81625)
- Holex Wrenches