Shop All Machining Vises
Holex
6 inch Stationary Machine Vise
Mfr # 362175 150I
Zoro # G909578386
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 427 mm
- Overall Height (In.) 44.5 mm
- Jaw Width 151 mm
- Type inch
- Base Body Height 73 mm
Product Information
- Brand Holex
- MFR # 362175 150I
- Zoro # G909578386
- UPC # 4062406384098
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Overall Length (In.) | 427 mm |
Overall Height (In.) | 44.5 mm |
Jaw Width | 151 mm |
Base Body Height | 73 mm |
Base Body Width | 186 mm |
Width Across Flats | 3/4 in |
Details
Item | Machine vice |
Type | inch |
Hole Centre Spacing | 98.4 mm |
Clamping Range | 0 mm |
Clamping Force | 36 kN |
Interchangeable Jaws | Yes |
Description
Sturdy base body of cast iron- slides and base area hardened. Cleaning holes in the base body for good flow of chips. Less component lift-off thanks to special transfer of force in the mobile jaw. Application: Versatile clamping unit for machining centers. Supplied with: Incl. 2 pcs. top jaws- 2 pcs. front jaws No. 362181 and 1 pc. hand crank. Optional extras: Front jaws No. 362177 - 362182- crank No. 362190- spare-parts set No. 362199. Mounted with Tee bolts No. 375300 and aligned with tenons No. 375365. Note: Alignment dimensions not compatible with those of other manufacturers. Inch version - screws and threads in imperial version- drive hexagon = 3/4 inch AF. Type: inch Clamping range b: 0 - 232 mm Clamping force: 36 kN Base body height c +/- 0.012: 73 mm Jaw height C: 44.5 mm Jaw width A: 151 mm Base body length a: 427 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Carbide Bit SDS+ Ultra-X 4CTR 1/2" x 10 x 12 (674860000)
- RIDGID Roll, Groove 8-12" Sch 10 (93862)
- GENERAL TOOLS Bits 1/2 in. General Countersink (195-1/2)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98024)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- WALTER MEIER HOLDING AG Vise Mech 4 Ns 081594 (21300)
- STM 6 Milling Machine Vise For Round Workpieces (401003)
- HHIP 5" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2205)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- STM 100mm x 170mm Hydraulic Machine Vise With Swivel Base (329200)
- GS TOOLING 4 7 x 16 Single Opening Extra Long Base Modular Vise (382105)
- Holex Machining Vises