Shop All Hand Ratchets
Holex
3/8 inch Drive T-Handle, Overall Length: 200mm
Mfr # 635720 200
Zoro # G111461070
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 200 mm
Product Information
- Brand Holex
- MFR # 635720 200
- Zoro # G111461070
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in |
Overall Length | 200 mm |
Details
Item | Sliding T-handle |
Description
3/8 inch Drive T-Handle, Overall Length: 200mm. Version: With movable sliding head. Standard: DIN 3122-A 10 external square according to DIN 3120-A 10 with spring-loaded ball - for inner square according to DIN 3120-C 10 with grooves. Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 3/8 in overall length: 200 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- CLEVELAND 21PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-3/8x1/64 (C70369)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #40 (C47552)
- HOLEX Reversible ratchet- 3/8 inch- with ejector fully insulated- Type: 3/8 (637681 3/8)
- HOLEX Reversible ratchet- 1/2 inch fully insulated- Type: 1/2 (643801 1/2)
- HOLEX Reversible Ratchet, 1/2 inch Drive, 40 Teeth (640190 1/2)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 9-5/8" L, Chrome Finish (440G14)
- GEARWRENCH 3 Pc. 90T Locking Flex Head Ratchet Set (81276T)
- POWERBUILT 1/2" Drive 90T Sealed Head Ratchet (649939)
- WELLER Crescent X6 3/8 in. drive Metric and SAE 12 Point Socket and Ratchet Set 25 pc (CX6PT25)
- Holex Hand Ratchets