Shop All Bit Socket Sets
Holex
3/8 inch Drive Bit Socket Set, 7 Pieces
Mfr # 634825 3/8
Zoro # G209578291
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Number of pieces 7
- Drive Profile Hexagon Screwdriver
Product Information
- Brand Holex
- MFR # 634825 3/8
- Zoro # G209578291
- UPC # 4062406130831
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8 in |
Details
Item | Socket insert |
Number of pieces | 7 |
Drive Profile | Hexagon Screwdriver |
Description
Application: For hexagon socket head screws with thread M4 - M12. Material: Chrome vanadium steel- chrome-plated. Supplied with: Hexagon screwdriver bits: 7 pcs. No. 637620 size 3- 4- 5- 6- 7- 8- 10 Square drive: 3/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT SawGuide for Circular Saws and Jig Saws (1403)
- GREENLEE Punch Unit-Sq 4.125 104.8 (60177)
- BOSCH Hammer Core Bit 2 Pcs., 3-1/2 In. (HC7505)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- HOLEX Bit Socket Set, 1/4 inch Drive, 11 Pieces (U63104 1/4-HEX)
- HOLEX Bit Socket Set, 3/8 inch Drive, 7 Pieces (U63104 3/8-HEX)
- HOLEX Bit Socket Set, 1/2 inch Drive, 7 Pieces (U63104 1/2-HEX)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- CAPRI TOOLS XZN Triple Square Bit Socket Set, 10 pcs (CP30030)
- KO-KEN Bit Socket set TORXPLUS 10IPR-50IPR Tamper Resistant 200mm 9 pieces 3/8 Sq. Drive (RS3025/9-IPR)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33298)
- Holex Bit Socket Sets