Shop All Sockets
Holex
3/4 inch Drive Socket, 12 pt, 15/16 inch
Mfr # 644602 15/16
Zoro # G009573229
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 51 mm
- Size 15/16 inch
- Width Across Flats 15/16 in
- Drive Output End Diameter 34.2 mm
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 51 mm |
Size | 15/16 inch |
Width Across Flats | 15/16 in |
Drive Output End Diameter | 34.2 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive- with bore and release button. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/4 in Width across flats: 15/16 in dia drive output end: 34.2 mm Length: 51 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- K-TOOL INTERNATIONAL Center Punch, 1/8" (KTI-72931)
- HOLEX 3/4 inch Drive Socket, 12 pt, 1-5/8 inch (644602 1.5/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, Deep, 1/4 inch (631417 1/4)
- HOLEX 1/2 inch Drive Socket, 6 pt, 15/16 inch (642222 15/16)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch (642522 9/16)
- HOLEX 1/4 inch Drive Socket, 12 pt, 1/4 inch (630962 1/4)
- HOLEX 1/4 inch Drive Socket, 6 pt, 3/8 inch (631022 3/8)
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5226H)
- Holex Sockets & Ratchets