Shop All Sockets
Holex
3/4 inch Drive Socket, 12 pt, 1-7/8 inch
Mfr # 644602 1.7/8
Zoro # G809573153
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 68 mm
- Size 1.7/8 inch
- Drive Output End Diameter 64 mm
- Width Across Flats 1.7/8 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 68 mm |
Size | 1.7/8 inch |
Drive Output End Diameter | 64 mm |
Width Across Flats | 1.7/8 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive- with bore and release button. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/4 in Width across flats: 1.7/8 in dia drive output end: 64 mm Length: 68 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/4" Cobalt Se .266 X 5/8 Drill 1/2 X 4 Body 1/2 X Full Shank Alu Coat (CO-AL-294)
- STARRETT 33/8" Diamond Grit Hole Saw (KD0338-N)
- JORGENSEN Clamp Bar Light Duty Steel 6In (3706-LD)
- REMGRIT Remgrit Jig Saw Blade, Fine, PK 5 (GJ2BL)
- HOLEX 3/8 inch Drive Socket, 12 pt, Deep, 7/16 inch (637322 7/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 3/8 inch (631022 3/8)
- HOLEX 1/4 inch Drive Socket, 12 pt, 3/8 inch (630962 3/8)
- HOLEX 3/4 inch Drive Socket, 12 pt, 15/16 inch (644602 15/16)
- HOLEX 3/4 inch Drive Socket, 12 pt, 1-5/8 inch (644602 1.5/8)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 15 mm L.38 mm (03030015)
- Holex Sockets & Ratchets