Shop All Sockets
Holex
3/4 inch Drive Socket, 12 pt, 1-5/8 inch
Mfr # 644602 1.5/8
Zoro # G909573282
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 64 mm
- Size 1.5/8 inch
- Drive Output End Diameter 56 mm
- Width Across Flats 1.5/8 in
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 64 mm |
Size | 1.5/8 inch |
Drive Output End Diameter | 56 mm |
Width Across Flats | 1.5/8 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive- with bore and release button. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/4 in Width across flats: 1.5/8 in dia drive output end: 56 mm Length: 64 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP PIPE WRENCH RD 10""L 1PC (2252849)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR)
- CRAFTSMAN Sockets, 16-pc 3/4" Drive Mechanics Tool (CMMT12036)
- CAPRI TOOLS 1/4 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12100FX)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/4 inch (642222 3/4)
- HOLEX 1/4 inch Drive Socket, 12 pt, 3/8 inch (630962 3/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, 3/8 inch (631022 3/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- HOLEX 1/4 inch Drive Socket, 12 pt, 1/4 inch (630962 1/4)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BM-622)
- Holex Sockets & Ratchets