Shop All Sockets
Holex
3/4 inch Drive Socket, 12 pt, 1-3/16 inch
Mfr # 644602 1.3/16
Zoro # G809573245
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Overall Length 54 mm
- Size 1.3/16 inch
- Width Across Flats 1.3/16 in
- Drive Output End Diameter 42 mm
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 54 mm |
Size | 1.3/16 inch |
Width Across Flats | 1.3/16 in |
Drive Output End Diameter | 42 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive- with bore and release button. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/4 in Width across flats: 1.3/16 in dia drive output end: 42 mm Length: 54 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray, Yellow, Plastic (12083)
- TOOLFLEX One Universal Holder Accessory (3161-1)
- PHASE II Surface Roughness Tester, Profilometer, Pocket, Ra/Rz, Rms/Rq, Rt, Bluetooth out, Software (SRG-2200)
- SUPERCUT 160-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (462425)
- HOLEX 1/4 inch Drive Socket, 12 pt, 1/4 inch (630962 1/4)
- HOLEX 1/4 inch Drive Socket, 6 pt, 3/8 inch (631022 3/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch (642522 9/16)
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 7/16 inch (642522 7/16)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD03009)
- Holex Sockets & Ratchets