Shop All Hex Keys
Holex
3/32 inch L-wrench, Nickel-Plated, Long
Mfr # 626108 3/32
Zoro # G711460848
Sold in multiples of 11 for $8.03
$8.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 114×20 mm
- Finish nickel-plated
- SAE or Metric SAE
- Material Chrome vanadium steel
Product Information
Dimensions
Arm Length | 114×20 mm |
Tip Size | 3/32 in |
Details
Finish | nickel-plated |
SAE or Metric | SAE |
Item | Hex Key |
Material | Chrome vanadium steel |
Description
3/32 inch L-wrench, Nickel-Plated, Long. Version: Angled shank- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Nickel-plated. Material: Chrome vanadium steel Stock length: 114x20 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #3, 1" O.D. (C67224)
- PFERD 4" Round File - Smooth Cut (11063)
- XCELITE Nut Driver, 5/16" Shank (T9910N)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod (16-14-600M)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- GRAY TOOLS 1/8" S2 T-handle Hex Key, 1000V Insulated (68608-I)
- Holex Wrenches